missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Micryo™ Labels Strips and Dots for Cryo Storage, Laser Printer Sheets

Description
Includes
Template for printing instructions.
Intended uses of cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications.
Ideal for all cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications. Suitable for use on microcentrifuge tubes, cryovials, racks, boxes and microtiter plates. Adhesive withstands temperatures from -196° to 121°C (-321° to 250°F)
- No need to self-laminate
- Thinner labels allow tubes to fit in most storage systems
- Available in a full range of colors and sizes
- Guaranteed not to fall off under normal use (provided user instructions are followed)
- Also offered in rolls (see Cat. Nos. 15-910 and 15-920 Series)
Cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications
Specifications
Specifications
| Color | White |
| Format | Sheet |
| Product Type | Cryogenic Label |
| For Use With (Application) | Cryostorage, Liquid Nitrogen, refrigeration and ultra-low temperature freezer applications |
| For Use With (Equipment) | 15 to 50 mL tube |
| Includes | Template for printing instructions |
| Quantity | 2160/Pk. |
| Size (English) | 0.75 in. dia. |
| Temperature Range (English) | -321 to 250°F |
| Temperature Range (Metric) | -196°C to +121°C |
| Show More |