missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Micryo™ Labels Strips and Dots for Cryo Storage, Laser Printer Sheets
GREENER_CHOICE

Catalog No. 15930D
Change view
Click to view available options
Color:
Assorted
White
For Use With (Equipment):
0.5 to 1.5mL tube
0.5mL Tube
1.5 to 2 mL tubes
15 to 50 mL tube
96/384 Plates
Racks, boxes
Format:
Label
Sheet
Size (English):
0.25 x 1.5 in.
0.375 in. dia.
0.5 in. dia.
0.5 x 1.25 in.
0.75 in. dia.
0.5 x 1 in.
1 x 2.6 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color For Use With (Equipment) Format Size (English)
15930D Assorted 1.5 to 2 mL tubes Label 0.5 x 1.25 in.
15940B White 1.5 to 2 mL tubes Sheet 0.375 in. dia.
15930C White 1.5 to 2 mL tubes Label 0.5 x 1.25 in.
15930F White 96/384 Plates Label 0.25 x 1.5 in.
15930E White Racks, boxes Label 1 x 2.6 in.
15930B Assorted 0.5mL Tube Label 0.5 x 1 in.
15940A White 0.5 to 1.5mL tube Sheet 0.5 in. dia.
15940C White 15 to 50 mL tube Sheet 0.75 in. dia.
15930A White 0.5mL Tube Label 0.5 x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 15930D
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Template for printing instructions.

Intended uses: cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications.

Intended uses of cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications.

Ideal for all cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications. Suitable for use on microcentrifuge tubes, cryovials, racks, boxes and microtiter plates. Adhesive withstands temperatures from -196° to 121°C (-321° to 250°F)

  • No need to self-laminate
  • Thinner labels allow tubes to fit in most storage systems
  • Available in a full range of colors and sizes
  • Guaranteed not to fall off under normal use (provided user instructions are followed)
  • Also offered in rolls (see Cat. Nos. 15-910 and 15-920 Series)

Cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications

Specifications

Color Assorted
Format Label
Product Type Cryogenic Label
For Use With (Application) Cryostorage, Liquid Nitrogen, refrigeration and ultra-low temperature freezer applications
For Use With (Equipment) 1.5 to 2 mL tubes
Includes Template for printing instructions
Quantity 2125/Pk.
Size (English) 0.5 x 1.25 in.
Size (Metric) 1.2 x 3.1 cm
Temperature Range (English) -321 to 250°F
Temperature Range (Metric) -196°C to +121°C
Dimensions (L x W) 0.5 in. x 1.25 in.
Show More Show Less