missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HF Scientific™ MicroTPW Portable White Light Turbidimeter
Essential tool for monitoring turbidity on the go
$6,019.21
Specifications
| Type | Microtpw Field Portable Turbidity Meter |
|---|---|
| Light Source | Tungsten |
| Display Type | LCD |
| Response Time | 14 sec. |
| Calibration Type | ProCal calibration standards |
Requires: Set of four AAA alkaline batteries.
Description
- Autorange from 0 to 1100 NTU with accuracy of ±2% of reading or ±0.01 NTU
- Water-resistant, ABS-injection molded housing maintains laboratory performance in field operations
- Other field-friendly features include push-button calibration, four-digit (seven-segment) LCD display, and long life—performs over 1000 tests on a single set of four “AAA” alkaline batteries
- Response time: 14 seconds
- Maximum sample size: 10mL
- Resolution varies with turbidity range: 0.01 NTU for 0–99 NTU range, 0.1NTU for 100–999.9 NTU range, and 1 NTU for 1000–1100 NTU range
- Light source: tungsten
Order Info
Meter dimensions: 6.5L x 2.75W x 1.75 in. H (16.5 x 7.0 x 4.4cm). Case dimensions: 8.5L x 10W x 2.5 in. H (22 x 25 x 6.3cm).
Certifications
CE marked, NEMA 4X certified.
Compliance
Conforms to IP67 standards and US EPA Method 180.1
Specifications
| Microtpw Field Portable Turbidity Meter | |
| LCD | |
| ProCal calibration standards | |
| Nephelometric | |
| IP67 | |
| 0.01 NTU, 0.1NTU, 1 NTU | |
| 6.5 in. | |
| 1.75 in. | |
| AAA Alkaline | |
| 32°F to 122°F | |
| 1 Year |
| Tungsten | |
| 14 sec. | |
| Shock resistant, HDPE carrying case, one set of calibration standards index rings, batteries, operator's manual and measuring cuvets with light shield caps | |
| 10 mL | |
| ±2%, ±3% | |
| 0 to 1100 NTU | |
| 16.5 cm | |
| 4.4 cm | |
| CE, NEMA, US EPA | |
| 0°C to 50°C |