missing translation for 'onlineSavingsMsg'
Learn More

FEATHER Microtome Holder

FEATHER Microtome Holders have earned an excellent reputation in universities, hospitals and laboratories throughout the world for fine operational ease and performance.

$785.63 - $1,320.39

Specifications

Material SKD11 Tool Steel
View More Specs

Products 11
Catalog Number Mfr. No. Product Type For Use With (Equipment) Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Product Type For Use With (Equipment) Length (Metric) Price Quantity & Availability  
126341A
View Documents Promotion Details
FEATHER
130A
Standard Microtome Holder Rotary Microtome 130 mm
Each for $785.63
Only null left
 
126342
View Documents Promotion Details
FEATHER
130AE
One-touch Microtome Holder Rotary Microtome 130 mm
Each for $1,155.35
Only null left
 
12631A
View Documents Promotion Details
FEATHER
130CA
Cryostat Microtome Holder Cryostat Microtome 130 mm
Each for $999.43
Only null left
 
126342C
View Documents Promotion Details
FEATHER
130C AO
Cryostat Microtome Holder A.O. Cryostat Microtome 130 mm
Each for $957.30
Only null left
 
126342A
View Documents Promotion Details
FEATHER
130C S
Anti-roll Cryo Microtome Hold. Cryostat Microtome 130 mm
Each for $957.30
Only null left
 
126341B
View Documents Promotion Details
FEATHER
160
Standard Microtome Holder Sliding or Rotary Microtome 160 mm
Each for $785.63
Only null left
 
361015285
View Documents Promotion Details
FEATHER
160C
Cryostat Microtome Holder Cryostat Microtome 160 mm
Each for $999.20
Only null left
 
12631E
View Documents Promotion Details
FEATHER
160E
One-touch Microtome Holder Sliding or Rotary Microtome 160 mm
Each for $1,243.61
Only null left
 
12631G
View Documents Promotion Details
FEATHER
240D
Standard Microtome Holder Large Sliding Microtomes 240 mm
Each for $1,138.83
Only null left
 
12631J
View Documents Promotion Details
FEATHER
240E
One-touch Microtome Holder Lg Slid Microtome S35 L,LL,LP 240 mm
Each for $1,320.39
Only null left
 
12631M
View Documents Promotion Details
FEATHER
240S
Standard Microtome Holder Lg Slid Microtome 1 Blade Fix. 240 mm
Each for $1,072.81
Only null left
 
Description

Description

FEATHER microtome holders are microtome accessories made in Japan that feature an ultra-precision ground finish. A variety of holder types are available:

  • No.130A
    • Standard microtome holder
  • No.130AE
    • One-touch* microtome holder
  • No.130C-A
    • FEATHER’s most popular cryostat microtome holder
    • Cryostat microtome holder
    • Fixing plate: Teflon coat
  • No.130C-AO
    • Cryostat microtome holder
    • Fixing plate: Teflon coat
  • No.130C-S
    • Cryostat microtome holder
    • 130C-A model with anti-roll device
    • Fixing plate: Teflon coat
  • No.160
    • FEATHER’s most popular standard microtome holder model
    • Standard microtome holder
  • No.160C
    • Cryostat microtome holder
    • Fixing plate: Teflon coat
  • No.160E
    • One-touch* microtome holder
  • No.240D
    • Standard microtome holder
    • Both trimming and sectioning possible with single holder
  • No.240E
    • One-touch* microtome holder
    • Specially designed for sectioning large specimens
    • Usable with S-35L (120 mm), S35LL (180 mm), and low profile blades (80 mm)
  • No.240S
    • Standard microtome holder
    • Specially designed for sectioning large specimens
    • For use with large sliding microtomes with one blade fixing plate

*One-touch means blade can be easily and quickly replaced without tightening any screws

Specifications

Specifications

SKD11 Tool Steel
Videos
SDS
Documents

Documents