missing translation for 'onlineSavingsMsg'
Learn More

FEATHER Microtome Holder

Catalog No. 126341A
Change view
Click to view available options
Product Type:
Anti-roll Cryo Microtome Hold.
Cryostat Microtome Holder
One-touch Microtome Holder
Standard Microtome Holder
For Use With (Equipment):
A.O. Cryostat Microtome
Cryostat Microtome
Large Sliding Microtomes
Lg Slid Microtome 1 Blade Fix.
Lg Slid Microtome S35 L,LL,LP
Rotary Microtome
Sliding or Rotary Microtome
Length (Metric):
130 mm
160 mm
240 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type For Use With (Equipment) Length (Metric)
126341A Standard Microtome Holder Rotary Microtome 130 mm
126342 One-touch Microtome Holder Rotary Microtome 130 mm
12631A Cryostat Microtome Holder Cryostat Microtome 130 mm
126342C Cryostat Microtome Holder A.O. Cryostat Microtome 130 mm
126342A Anti-roll Cryo Microtome Hold. Cryostat Microtome 130 mm
126341B Standard Microtome Holder Sliding or Rotary Microtome 160 mm
361015285 Cryostat Microtome Holder Cryostat Microtome 160 mm
12631E One-touch Microtome Holder Sliding or Rotary Microtome 160 mm
12631G Standard Microtome Holder Large Sliding Microtomes 240 mm
12631J One-touch Microtome Holder Lg Slid Microtome S35 L,LL,LP 240 mm
12631M Standard Microtome Holder Lg Slid Microtome 1 Blade Fix. 240 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 126341A Supplier FEATHER Supplier No. 130A
Only null left

FEATHER Microtome Holders have earned an excellent reputation in universities, hospitals and laboratories throughout the world for fine operational ease and performance.

FEATHER microtome holders are microtome accessories made in Japan that feature an ultra-precision ground finish. A variety of holder types are available:

  • No.130A
    • Standard microtome holder
  • No.130AE
    • One-touch* microtome holder
  • No.130C-A
    • FEATHER’s most popular cryostat microtome holder
    • Cryostat microtome holder
    • Fixing plate: Teflon coat
  • No.130C-AO
    • Cryostat microtome holder
    • Fixing plate: Teflon coat
  • No.130C-S
    • Cryostat microtome holder
    • 130C-A model with anti-roll device
    • Fixing plate: Teflon coat
  • No.160
    • FEATHER’s most popular standard microtome holder model
    • Standard microtome holder
  • No.160C
    • Cryostat microtome holder
    • Fixing plate: Teflon coat
  • No.160E
    • One-touch* microtome holder
  • No.240D
    • Standard microtome holder
    • Both trimming and sectioning possible with single holder
  • No.240E
    • One-touch* microtome holder
    • Specially designed for sectioning large specimens
    • Usable with S-35L (120 mm), S35LL (180 mm), and low profile blades (80 mm)
  • No.240S
    • Standard microtome holder
    • Specially designed for sectioning large specimens
    • For use with large sliding microtomes with one blade fixing plate

*One-touch means blade can be easily and quickly replaced without tightening any screws

Specifications

Product Type Standard Microtome Holder
For Use With (Equipment) Rotary Microtome
Material SKD11 Tool Steel
Includes 1 Plastic Box, 1 Hexagonal Screwdriver, 2 Spare Hexagonal Screws, 1 Disposable S-35 Blade
Length (Metric) 130 mm