missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FEATHER Microtome Holder
Description
FEATHER microtome holders are microtome accessories made in Japan that feature an ultra-precision ground finish. A variety of holder types are available:
- No.130A
- Standard microtome holder
- No.130AE
- One-touch* microtome holder
- No.130C-A
- FEATHER’s most popular cryostat microtome holder
- Cryostat microtome holder
- Fixing plate: Teflon coat
- No.130C-AO
- Cryostat microtome holder
- Fixing plate: Teflon coat
- No.130C-S
- Cryostat microtome holder
- 130C-A model with anti-roll device
- Fixing plate: Teflon coat
- No.160
- FEATHER’s most popular standard microtome holder model
- Standard microtome holder
- No.160C
- Cryostat microtome holder
- Fixing plate: Teflon coat
- No.160E
- One-touch* microtome holder
- No.240D
- Standard microtome holder
- Both trimming and sectioning possible with single holder
- No.240E
- One-touch* microtome holder
- Specially designed for sectioning large specimens
- Usable with S-35L (120 mm), S35LL (180 mm), and low profile blades (80 mm)
- No.240S
- Standard microtome holder
- Specially designed for sectioning large specimens
- For use with large sliding microtomes with one blade fixing plate
*One-touch means blade can be easily and quickly replaced without tightening any screws
Specifications
Specifications
| Product Type | Standard Microtome Holder |
| For Use With (Equipment) | Large Sliding Microtomes |
| Material | SKD11 Tool Steel |
| Includes | 1 Plastic Box, 1 Hexagonal Screwdriver, 6 Spare Hexagonal Screws, 1 Disposable S-35 Blade |
| Length (English) | 9.4 in. |
| Length (Metric) | 240 mm |