missing translation for 'onlineSavingsMsg'
Learn More

FEATHER Microtome Blades

Catalog No. 126341F
Change view
Click to view available options
For Use With (Application):
Cryostat Sectioning
Extremely Thin Sectioning
Ribbon Sectioning
Ribbon Sectioning, hard tissue
Sectioning Soft Tissue
Thin and Ribbon Sectioning
Thin Sectioning
For Use With (Equipment):
Cryostat
Sledge and Rotary Microtome
Sledge Microtome
Dimensions (L x W x H):
75.7 x 14 x 0.31 mm
80 x 0.3 x 0.254 mm
80 x 8 x 0.254 mm
120 x 8 x 0.254 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application) For Use With (Equipment) Dimensions (L x W x H)
126341F Cryostat Sectioning Cryostat 80 x 8 x 0.254 mm
361005624 Thin and Ribbon Sectioning Sledge and Rotary Microtome 80 x 0.3 x 0.254 mm
360992334 Ribbon Sectioning Sledge and Rotary Microtome 80 x 8 x 0.254 mm
360992335 Ribbon Sectioning Sledge and Rotary Microtome 75.7 x 14 x 0.31 mm
36099667 Thin and Ribbon Sectioning Sledge and Rotary Microtome 80 x 8 x 0.254 mm
12631R Ribbon Sectioning, hard tissue Sledge and Rotary Microtome 80 x 8 x 0.254 mm
12631P Extremely Thin Sectioning Sledge and Rotary Microtome 80 x 8 x 0.254 mm
126341C Thin Sectioning Sledge and Rotary Microtome 80 x 8 x 0.254 mm
12631C Sectioning Soft Tissue Sledge Microtome 120 x 8 x 0.254 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 126341F Supplier FEATHER Supplier No. C 35
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

FEATHER Microtome Blades are specially coated for superior cutting performance. FEATHER's expanded microtome blade product line enables you to select the blade that best meets your needs.

FEATHER's expanded microtome blade product line enables you to select the blade that best meets your needs:

  • A-22
    • For extra thin sectioning of paraffin embedded tissue blocks
    • Especially suited for fibered tissues and biopsy
  • A-35
    • For thin sectioning of paraffin embedded tissue blocks
    • Especially suited for hard tissue block and ribbon sectioning
  • C-35
    • For thin cryo-sectioning
    • Especially ground for cryostat use to eliminate curling or wrinkling problems
  • High-Profile
    • For thin sectioning of paraffin embedded tissue blocks
    • Especially suited for ribbon sectioning with rotary microtome
    • Standard blade for routine, easy to get ribbon sections
  • N-35
    • For thin sectioning of paraffin embedded tissue blocks
    • Especially suited for hard tissue; features long blade life with no need to move the blade in real sectioning after trimming
  • R-35
    • For thin sectioning of paraffin embedded tissue blocks
    • Especially suited for routine microtomy operations
    • Special hardened blade edge; double spattering increases edge strength and durability even when sectioning right after trimming with the same blade position
  • S-22
    • For extra thin sectioning of paraffin embedded tissue blocks
    • Especially recommended for laboratory and research use
    • Blade life may be limited under some circumstances because of the extra thin edge
  • S-35
    • For thin sectioning of paraffin embedded tissue blocks
    • Especially suited for routine microtomy operations and biopsy
    • Standard blade for routine sectioning with good sectioning quality including initial sectioning
  • S-35L
    • For thin sectioning of large paraffin embedded tissue blocks
    • Same quality as the S-35 with greater length (120 mm)

Specifications

Description Excellent for cryostat
Product Type Microtome Blade
For Use With (Equipment) Cryostat
For Use With (Application) Cryostat Sectioning
Material Carbon Steel
Disposable Single-use
Quantity 20 Pk.
Coating None
Cutting Angle 35°
Dimensions (L x W x H) 80 x 8 x 0.254 mm