missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FEATHER Microtome Blades
FEATHER Microtome Blades are specially coated for superior cutting performance. FEATHER's expanded microtome blade product line enables you to select the blade that best meets your needs.
Supplier: FEATHER S22
Description
FEATHER's expanded microtome blade product line enables you to select the blade that best meets your needs:
- A-22
- For extra thin sectioning of paraffin embedded tissue blocks
- Especially suited for fibered tissues and biopsy
- A-35
- For thin sectioning of paraffin embedded tissue blocks
- Especially suited for hard tissue block and ribbon sectioning
- C-35
- For thin cryo-sectioning
- Especially ground for cryostat use to eliminate curling or wrinkling problems
- High-Profile
- For thin sectioning of paraffin embedded tissue blocks
- Especially suited for ribbon sectioning with rotary microtome
- Standard blade for routine, easy to get ribbon sections
- N-35
- For thin sectioning of paraffin embedded tissue blocks
- Especially suited for hard tissue; features long blade life with no need to move the blade in real sectioning after trimming
- R-35
- For thin sectioning of paraffin embedded tissue blocks
- Especially suited for routine microtomy operations
- Special hardened blade edge; double spattering increases edge strength and durability even when sectioning right after trimming with the same blade position
- S-22
- For extra thin sectioning of paraffin embedded tissue blocks
- Especially recommended for laboratory and research use
- Blade life may be limited under some circumstances because of the extra thin edge
- S-35
- For thin sectioning of paraffin embedded tissue blocks
- Especially suited for routine microtomy operations and biopsy
- Standard blade for routine sectioning with good sectioning quality including initial sectioning
- S-35L
- For thin sectioning of large paraffin embedded tissue blocks
- Same quality as the S-35 with greater length (120 mm)
Chemical Identifiers
| Microtome Blade | |
| Single-use |
Specifications
| Excellent for soft tissue and extremely thin sectioning | |
| Sledge and Rotary Microtome | |
| Stainless Steel | |
| 50 Pk. | |
| 22° |
| Microtome Blade | |
| Extremely Thin Sectioning | |
| Single-use | |
| Resin Coating with Platinum Spattering | |
| 80 x 8 x 0.254 mm |