missing translation for 'onlineSavingsMsg'
Learn More

Poltex Microtiter Plate Carrying Caddy - Five Slot

Catalog No. 22022547
Encompass
Change view
Click to view available options
Holds:
Microplates
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
22022547 Microplates
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22022547 Supplier Poltex Supplier No. PLATRCK5
Get a Poltex Pipette Holder with $1,500 Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Convenient carrier for microtiter plates. Front door lifts off for loading, but remains securely in place for transport.

  • Front door lifts off for loading, but remains securely in place for transport
  • Durable PETG construction

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Microplates
Material Polycarbonate
Positions 1
Shape Vertical
Stackable No
For Use With (Equipment) Microtiter plate
Dimensions (L x W x H) 5.6 x 4.2 x 8 in.
Length (Metric) 142.24 mm
Product Type Microplate Rack
Height (Metric) 203.20 mm
Width (Metric) 106.68 mm
Show More Show Less