missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Microtip for use with 500 and 700 watt Sonic Dismembrators
Description
Requires
Cat. No. FB4220
These Fisher Scientific™ Probes are designed for use with Model 505 and Model 705 Sonic Dismembrators.
- 1/4 in. Microtip Probe for Model 505/705 Sonic Dismembrator
- For processing 5 to 50mL volumes
- Requires #4220 (1/2 in. Replaceable tip probe)
Specifications
Specifications
| Amplitude | 200 μm maximum |
| Volume Range (Metric) | 5 to 50 mL |
| Diameter (English) | 0.25 in. |
| Diameter (English) Tip | 1/4 in. |
| Diameter (Metric) | 0.63 cm |
| Diameter (Metric) Tip | 6 mm |
| For Use With (Equipment) | 0.5 in. probe (#4220) for Model 505 and 705 sonic dismembrator |
| Includes | Probe |
| Packaging Quantity | 1 probe |
| Product Type | Microtip Probe |