missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Microtip for use with 500 and 700 watt Sonic Dismembrators

Catalog No. FB4417
Change view
Click to view available options
Volume Range (Metric):
0.2 to 5 mL
0.5 to 15 mL
5 to 50 mL
Diameter (Metric) Tip:
2 mm
3 mm
6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume Range (Metric) Diameter (Metric) Tip
FB4417 0.2 to 5 mL 2 mm
FB4418 0.5 to 15 mL 3 mm
FB4420 5 to 50 mL 6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. FB4417 Supplier Fisherbrand™ Supplier No. FB4417

Requires

Cat. No. FB4220

Microtips are thin, high intensity probes which are designed for processing small sample volumes. Microtips screw into the threaded end of the standard 1/2 in. probe (4220).

These Fisher Scientific™ Probes are designed for use with Model 505 and Model 705 Sonic Dismembrators.

  • 1/16 in. Microtip Probe for Model 505/705 Sonic Dismembrator
  • For processing 0.2 to 5mL volumes
  • Requires #4220 (1/2 in. Replaceable tip probe)

Specifications

Product Type Microtip Probe
Amplitude 320 μm maximum
Volume Range (Metric) 0.2 to 5 mL
Diameter (English) 0.625 in.
Diameter (English) Tip 1/16 in.
Diameter (Metric) 0.4 cm
Diameter (Metric) Tip 2 mm
For Use With (Equipment) 0.5 in. probe (#4220) for Model 505 and 705 sonic dismembrator
Includes Probe
Packaging Quantity 1 probe