missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Microsette™ I Biopsy Processing/Embedding Cassette
Designed to hold specimens during biopsy processing and embedding process. Microsette™ I Biopsy Processing/Embedding Cassette keep specimens safely submerged in liquid and resistant to most histological solvents.
Supplier: Simport™ Scientific M50210
Description
- Made of acetal
- Large compartment area measuring 25 x 30 mm
- Mesh hole with 0.26 mm diameter allowing for maximum fluid exchange and drainage
- Can be opened and closed frequently and always relocked securely without danger of specimen loss
- 45° angled anterior writing area suitable for use with certain types of cassette labeling instruments
- Available in 11 colors
Order Info
Each case contains 4 dispenser boxes of 250 cassettes.
Certifications
CE Marked
Specifications
| Yes | |
| Lilac | |
| Biopsy Cassette |
| 45° | |
| Acetal |
For in vitro diagnostic (IVD) use only.