missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Microscope Eyepiece, 30.2 mm Eyetube Ports

Works with an 30.2mm eyetube ports
$127.78 - $306.61
Specifications
| Type | Eyepiece |
|---|---|
| Warranty | 5 years optical and mechanical, 1 year electrical from date of purchase |
| Catalog Number | Magnification Power | Field of View | For Use With (Equipment) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Magnification Power | Field of View | For Use With (Equipment) | Price | Quantity & Availability | ||||
03000060
![]() |
20X | 12 mm | 30.2mm diameter eyeports |
Each for $127.78
|
|
||||
03000068
![]() |
10X | 20 mm | 30.2 mm dia. Eyeports Stereo Models |
Each for $178.84
|
|
||||
03000067
![]() |
10X | 20 mm w/ Linear Reticle | 30.2 mm dia. Eyeports Stereo Models |
Each for $306.61
|
|
||||
Description
- Eyepiece for microscope
Warranty
1 Year
Specifications
| Eyepiece | |
| 5 years optical and mechanical, 1 year electrical from date of purchase |