missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Microplates

Catalog No. 01671104
Change view
Click to view available options
Well Shape:
Conical Bottom (V-well)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Well Shape
01671104 Conical Bottom (V-well)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01671104 Supplier Eppendorf™ Supplier No. 0030113586

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eppendorf Microplates provide exceptional stability during centrifugation with g-Safe™ technology and efficient sample identification with the OptiTrack™ Matrix. The RecoverMax™ well design and raised well rims ensure reliable sealing and facilitate maximum sample recovery.

  • g-Safe™: exceptional centrifugation stability up to 6,000 x g.
  • OptiTrack™ Matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
  • RecoverMax™ well design: Optimized well geometry for minimal remaining volume and excellent mixing properties.
  • Raised well rims and smooth surface for reliable closing, even with heat sealing.
  • Unmatched, transparent polypropylene (PP) for improved sample visibility.
  • Polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
  • Manufactured without slip agents, plasticizers or biocides – Materials which could have a negative effect on bioassays.
  • Ensured functionality from -86°C to 100°C.
  • Autoclavable (121°C, 20 min.).
  • Safe Code option provides 3-level coding for safe sample and vessel identification.
  • ECC 200 error correction function enables safe code reading with up to 30% damaged codes.

Specifications

Barcode Alphanumeric
Autoclavable Autoclavable
Packaging 80 Plates (5 Bags × 16 Plates)
Product Type Microplates
Material Polypropylene
No. of Wells 96
Sterility Non-sterile
Well Shape Conical Bottom (V-well)
Max. RCF 6000 x g
Purity or Quality Grade PCR Clean
Well Color Colorless
Show More Show Less