missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Microplate Vortex Mixer

Catalog No. S72026
Change view
Click to view available options
Controller Type:
Digital
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Controller Type
S72026 Digital
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72026 Supplier OHAUS™ Supplier No. 30392160

The OHAUS™ Microplate Vortex Mixer is a variable speed mixer designed for continuous duty. High speed and small orbit is optimal for effectively mixing microplates. Two modes of operation: 'Touch' activates mixing when cup head is depressed or 'On' when using microplate attachments for continuous operation.

  • Includes cup head, single microplate holder, detachable 3-wire cord & plug
  • Speed range 300 to 2,500 RPM (On Mode); 300 to 3,500 RPM (Touch Mode)
  • Orbit: 3.5 mm
  • Capacity: 2 microplates
  • Dimensions: 10.5 x 5.4 x 4.5 in.

Warranty

2 years

Specifications

Speed Range 300 to 2500 rpm
Height (English) 4.5 in.
Height (Metric) 11.4 cm
Length (English) 10.5 in.
Length (Metric) 26.7 cm
Width (English) 5.4 in.
Width (Metric) 13.7 cm
Shipping Weight (English) 12 lb.
Shipping Weight (Metric) 5.4 kg
Controller Type Digital
Model VXMPAL
Includes Cup Head, Single Microplate Holder
Operating Modes On mode, Touch mode
Show More Show Less