missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Microplate Advanced Vortex Mixers

Catalog No. 02216101
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
02216101 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02216101 Supplier Fisherbrand™ Supplier No. 80863042

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Cup head, single microplate holder and 234cm (92 in. ) detachable, three-wire cord and plug. (230V units are supplied with a Euro-style plug.)

Designed for shaking microplates or tubes for strong, consistent mixing action.

Standard Model

  • Variable speed analog mixer design for continuous duty
  • High speed and small orbit is optimal for mixing microplates
  • Choose from two modes: Touch mode for mixing tubes when the cup head is depressed; On mode when using the microplate attachment for continuous operation
  • Controls: 3-way power switch; speed knob: variable 1–10 dial marks
  • 5-year warranty
Advanced Model
  • Ideal for applications that demand repeatable results
  • Touchpad controls
  • LED display
  • Accurate speed and time results
  • Choose from two modes: Touch mode that activates mixing when depressing the cup head; Continuous mode when using accessory attachments
  • Microprocessor control: 3-way power switch, LED display for time/speed up/down keys for set-point control
  • Timer displays elapsed time or can be programmed to a user-defined time limit
  • Timer will shut off when time reaches zero
  • 5-year warranty

 

Warranty

5-year warranty

Specifications

Orbit 3.9 mm
Speed Range 300 to 2500 rpm
Voltage 120 V
Amperage 0.25 A
Product Type Microplate Vortex Mixer
Plug Type US Plug
Dimensions (L x W) 10.5 x 5.4 in. (26.7 x 13.7 cm)
Length (English) 10.5 in.
Length (Metric) 26.7 cm
Width (English) 5.4 in.
Width (Metric) 13.7 cm
Includes Cup head, single microplate holder, 3-wire cord and plug
Show More Show Less