missing translation for 'onlineSavingsMsg'
Learn More

Carson™ MicroPen™ LED Lighted Microscope Pen

Catalog No. S38802
Encompass
Change view
Click to view available options
Magnification Power:
24X to 53X
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
S38802 24X to 53X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38802 Supplier Carson™ Supplier No. MP300

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Miniature microscope for industrial use and scientific experiments.

  • For use directly on object for added stability
  • Built-in LED light that provides crystal-clear image with easy to use focus, zoom adjustments

Warranty

One year

Specifications

Description Field Microscope
Product Type Field Microscope
Model MP-300
Lighting Type LED
Height (Metric) 12.7 cm
Height (English) 5 in.
Width (English) 0.5 in.
Width (Metric) 1.27 cm
Magnification Power 24X to 53X
For Use With (Application) Field Study
Grade Optical
Length (English) 0.8 in.
Length (Metric) 2.0 cm
Material Acrylic
Weight (English) 0.04 lb.
Weight (Metric) 180 g
Show More Show Less