missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Vial Tool

Catalog No. 19435300
Change view
Click to view available options
Length (English):
8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19435300 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19435300 Supplier Micronova™ Supplier No. QDPVT08P

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Micronova's Vial Tool was designed as a safe method for removing tipped vials, stoppers and broken glass from shelves in lyophilizers and vial collection tables. The low profile design of the Vial Tool lends itself to additional applications around conveyor belts and fill lines and other enclosed spaces.

The plastic frame of the Vial Tool and the polyester covers minimize the risk of scratching stainless steel surfaces. The Vial Tool easily connects to the SSU series of extendible and fixed length handles. With the addition of the Over/Under Handle, the operator can fully customize the tool to their application.

  • Safely remove tipped or broken vials from lyophilizers and other cabinets.
  • Plastic components with polyester covers minimize risk of scratching stainless steel surfaces.
  • Connects to SSU Series Handles (sizes from 8 inches to 10 feet) to accommodate a variety of shelving sizes.
  • Autoclavable

Specifications

Product Type Vial Tool Adapter
Length (English) 8 in.
Sterility Non-sterile
Autoclavable Autoclavable
For Use With (Equipment) SSU Series of Extendible and Fixed Length Handle
For Use With (Application) Safely remove tipped or broken vials from lyophilizers and other cabinets
Color-coded No
Material Plastic