missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Stainless Steel Quick Disconnect SSU Handles

Catalog No. 191600118
Change view
Click to view available options
Product Type:
Extendible Handle
Extendible Handle, Quick Disconnect Attachment
Fixed Handle
Fixed Handle, Quick Disconnect Attachment
Length (English):
14 to 23 in.
18 to 36 in.
38 to 72 in.
47 to 80 in.
62 to 120 in.
8 in.
12 in.
25 in.
37 in.
51 in.
61 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Length (English)
191600118 Fixed Handle 12 in.
191600119 Extendible Handle 14 to 23 in.
19142677 Extendible Handle, Quick Disconnect Attachment 18 to 36 in.
19035361A Extendible Handle, Quick Disconnect Attachment 38 to 72 in.
19116758 Extendible Handle 47 to 80 in.
19035361B Extendible Handle, Quick Disconnect Attachment 62 to 120 in.
19035361C Fixed Handle 25 in.
191301250 Fixed Handle, Quick Disconnect Attachment 37 in.
190035362 Fixed Handle, Quick Disconnect Attachment 61 in.
19045262 Fixed Handle 8 in.
19035361D Fixed Handle 51 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 191600118 Supplier Micronova™ Supplier No. SSU9
Only null left

The fundamental electropolished stainless steel handles with quick disconnect attachments that work with all Micronova QD series mop adapters and cleaning tools. Available in a range of fixed and extendible lengths.

Entire handle can be autoclaved

The Micronova Stainless Steel Quick Disconnect SSU Handles are made from 304 electropolished stainless steel with polyketone components that provide strong, hard-wearing all-around connections for efficient and long lasting use. The included Quick Disconnect attachment is designed for use with the QD series mop adapters and cleaning tools.

  • Fundamental handles that work with all Micronova mopping systems
  • Electropolished stainless steel with Polyketone components
  • Strong, hard-wearing connections for long lasting use
  • Available fixed or extendible:
    • Fixed length handles available from 8 in (20 cm) to 5 feet (1.5 m)
    • Extension handles available from 3 feet (1 m) to 10 feet (3 m)
  • For use with all QD series adapters
  • May be used with QP tools and frames with addition of the SSA adapter
  • Good compatibility with disinfectants
  • Autoclavable

Specifications

Product Type Fixed Handle
Color Gray
Length (English) 12 in.
Sterility Non-sterile
Length (Metric) 30.5 cm
Autoclavable Autoclavable
Resistant To Chemicals, Corrosion
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
For Use With (Equipment) Mops
Description Quick Disconnect Attachment
For Use With (Application) Mop Handle for Cleaning and Sanitizing Cleanrooms
Color-coded No
Material Electropolished Stainless Steel (304), Polyketone
Show More Show Less