missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Stainless Steel Quick Disconnect SSU Handles
Description
Entire handle can be autoclaved
The Micronova Stainless Steel Quick Disconnect SSU Handles are made from 304 electropolished stainless steel with polyketone components that provide strong, hard-wearing all-around connections for efficient and long lasting use. The included Quick Disconnect attachment is designed for use with the QD series mop adapters and cleaning tools.
- Fundamental handles that work with all Micronova mopping systems
- Electropolished stainless steel with Polyketone components
- Strong, hard-wearing connections for long lasting use
- Available fixed or extendible:
- Fixed length handles available from 8 in (20 cm) to 5 feet (1.5 m)
- Extension handles available from 3 feet (1 m) to 10 feet (3 m)
- For use with all QD series adapters
- May be used with QP tools and frames with addition of the SSA adapter
- Good compatibility with disinfectants
- Autoclavable
Specifications
Specifications
| Product Type | Extendible Handle, Quick Disconnect Attachment |
| Length (English) | 62 to 120 in. |
| Sterility | Non-sterile |
| Length (Metric) | 157 to 305 cm |
| Autoclavable | Autoclavable |
| Resistant To | Chemicals, Corrosion |
| Care Instructions | Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage |
| For Use With (Equipment) | Mops |
| For Use With (Application) | Mop Handle for Cleaning and Sanitizing Cleanrooms |
| Color-coded | No |
| Show More |