missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ M-Zone™ MicroDispenser™ Touch-Free Soap Dispenser

Catalog No. 19035380
Change view
Click to view available options
Width (Metric):
12 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
19035380 12 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19035380 Supplier Micronova™ Supplier No. ICDISP3

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A touch-free, hand care dispensing system that offers hassle-free, wall-mount installation and a gravity-fed pump, for simple bottle replacement and efficient battery use. Bulbs easily attach to soaps and sanitizers for use with the dispenser.

Combines touch-free dispensing with no-hassle installation and easy change out of bottles

The M-Zone™ MicroDispenser™ Touch-Free Soap Dispenser is designed for use with a choice of ICCAP Dispensing Capsules that screw onto the corresponding 500 mL replaceable bottles and snap into the well of the dispenser. When the electronic beam is broken by a hand passing under the unit, the bubble on the spout depresses to dispense either 1 or 2 mL of hand care into the palm.

  • Touch-free hand care dispenser
  • Wall mount with drip tray
  • Hassle-free installation and bottle replacement
  • Compact, gravity-fed unit, without the need for tubing
  • Efficient battery use
  • For use with a choice of ICCAP Dispensing Capsules:
    • ICCAP-16 - Green 2 mL dispensing capsule for soaps and sanitizer
    • ICCAP-17IR - Blue 1 mL dispensing capsule for sterile IPA or sanitizer
  • Designed for use with the Micronova hand care 500 mL replacement bottles:
    • Hy-G-Clenz - antibacterial soap, Aquahol - sterile alcohol, NovaClenz - hand sanitizer and LoNa - low sodium hand soap

Specifications

Product Type Hand Soap Dispenser
Color-coded No
Handle Type None
Sterility Non-sterile
Autoclavable Not Autoclavable
Certifications/Compliance OSHA and CDC
Color White
Description Requires AA Batteries; Requires Handcare 500 mL bottles and ICCAP-16 or ICCAP-17IR
For Use With (Application) Pharmaceutical, Biomedical, Healthcare
Length (English) 5 in.
Length (Metric) 13 cm
Material Plastic
Volume (Metric) 500 mL
Width (Metric) 12 cm
Show More Show Less