Learn More
Micronova™ ACME Thread Plastic Handle
Plastic coated fiberglass, fixed length and extendable handles. Designed with ACME Connect threaded ends for use with the entire range of Micronova adapters, mop heads and tools for simplified and versatile cleaning.
Supplier: Micronova™ STAH36WH
Description
Lightweight, plastic-coated fiberglass handles
Micronova Plastic ACME Threaded Handles are made from lightweight fiberglass coated in plastic and are available in a range of extendable and fixed length options. The ACME Connect threaded ends attach directly to the plastic (QP series) adapters, or use the SSA-2 ACME Thread Adapters to attach to Quick Disconnect (QD series) mop heads.
- Lightweight, plastic coated fiberglass handles
- ACME Connect threaded end connection
- Available fixed length or extendable
- Fixed lengths range from 12 to 60 inches (30 cm to 1.5 m)
- Extendable maximum lengths range from 36 in to 11.5 ft (90 cm to 3.5 m)
- ACME Connect threaded end attaches directly to the plastic (QP series) adapters
- Attach to (QD series) mop heads via the SSA-2 ACME Thread Adapters
- Autoclavable
Chemical Identifiers
| Non-sterile | |
| Common disinfectants and cleaning solutions | |
| 1 Ea. | |
| QP mop adapters and brushes with threaded connection | |
| ISO 9001 Certified Facility Certificate of Conformance | |
| Fiberglass, Plastic |
| Autoclavable | |
| Reusable | |
| Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage | |
| Mop Handle for Cleaning and Sanitizing Cleanrooms | |
| Yes |
Specifications
| White | |
| White | |
| Non-sterile | |
| Autoclavable | |
| 0.75 in. | |
| Reusable | |
| 1 Ea. | |
| QP mop adapters and brushes with threaded connection | |
| ISO 9001 Certified Facility Certificate of Conformance | |
| Fiberglass, Plastic |
| Fixed Handle | |
| 36 in. | |
| 91 cm | |
| 1.9 cm | |
| Common disinfectants and cleaning solutions | |
| ACME | |
| Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage | |
| Mop Handle for Cleaning and Sanitizing Cleanrooms | |
| Yes | |
| 1.9 cm |