missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ TankTool™

Catalog No. 19435051
Change view
Click to view available options
Sterility:
Non-sterile
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility
19435051 Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19435051 Supplier Micronova™ Supplier No. QDSLTT14P

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

Snapmop or Pocketmop covers and SSU series handles

A flexible stainless steel mop frame, designed to be shaped into a custom curve to easily clean and sanitize a range of tank and cylinder exteriors in clean and controlled environments.

The Micronova TankTool™ is designed to be used with SnapMop™ and PocketMop™ series covers, available in a variety of fabrics for specialized cleaning. Can be used with SSU Series stainless steel handles for large tanks and cylinders.

  • Easily cleans tank and cylinder exteriors
  • Features a curved flexible stainless head for custom shaping
  • Designed for use with SnapMop and PocketMop series covers
  • Handle attachment for SSU Series stainless steel handles
  • For clean and controlled environments
  • Compatible with strong disinfectants
  • Autoclavable

Specifications

Dimensions 35.6 x 10.2 cm (14 x 4 in.)
Product Type Tank Cleaning Tool
Head Type Flexible
Length (English) 14 in.
Sterility Non-sterile
Length (Metric) 35.6 cm
Autoclavable Autoclavable
Height (Metric) 7.6 cm
Height (English) 3 in.
Width (Metric) 10.2 cm
Width (English) 4 in.
Resistant To Chemicals
Disposable Single-use
Quantity 1 Ea.
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
For Use With (Application) Cleaning and Sanitizing Tank Exteriors in Cleanroom and Controlled Environments
Color-coded No
Material Stainless Steel (304), Acetal
Show More Show Less