missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ TMop™ Adapters

A selection of T-shaped mop adapters that work with TMop™ and Slim-T™ series slipcovers and feature a 180°swivel joint for easy surface cleaning in awkward corners, tight spaces and under equipment. Available in either electropolished stainless steel tube bar or acetal square bar (QDST).

Supplier:  Micronova™ QDST14

 View more versions of this product

Catalog No. 19035369



Only null left

Description

Description

The Micronova TMop™ Cleanroom Mop Adapters are designed to work with the TMop™ or Slim-T™ series mop covers that snap easily onto the T-shaped mop frames. The acetal square bar frame is designed for use with 'thick sponge' T-Mops, as it grips into the sponge. T-Mop™ frames are available with an ACME threaded end for plastic handles (QPT) or a Quick Disconnect attachment for use with SSU series stainless steel handles (QDT and QDST).

  • T-shaped mop adapters with 180° swivel joint
  • Easy surface cleaning in awkward corners, tight spaces and under equipment
  • Works well on room floors, walls, ceilings, soft walls and equipment exteriors
  • 304 Electropolished stainless-steel tube frame fits all TMop™ and Slim-T™Mop covers (QDT, QPT)
  • Square acetal bar works best with the 'thick sponge' TMop™covers (QDST)
  • QP, ACME threaded end for attachment to Micronova plastic handles
  • QD, Quick Disconnect attachment to SSU series stainless handles
  • Good resistance to cleaning solutions and disinfectants
  • Autoclavable
Specifications

Chemical Identifiers

Non-sterile
Chemicals
1/Pk.
No
Autoclavable
Reusable
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage

Specifications

35.6 x 1.9 cm (14 x 0.75 in.)
White
Non-sterile
Autoclavable
0.75 in.
Reusable
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
No
Mop Adapter
14 in.
35.6 cm
1.9 cm
Chemicals
1/Pk.
Cleaning and Sanitizing Cleanroom and Controlled Environments Surfaces
Acetal, Electropolished Stainless Steel (304), Acetal, Acetal
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions