Learn More
Micronova™ TMop™ Adapters
A selection of T-shaped mop adapters that work with TMop™ and Slim-T™ series slipcovers and feature a 180°swivel joint for easy surface cleaning in awkward corners, tight spaces and under equipment. Available in either electropolished stainless steel tube bar or acetal square bar (QDST).
Supplier: Micronova™ QDT10
Requires : T-mop Covers
Description
The Micronova TMop™ Cleanroom Mop Adapters are designed to work with the TMop™ or Slim-T™ series mop covers that snap easily onto the T-shaped mop frames. The acetal square bar frame is designed for use with 'thick sponge' T-Mops, as it grips into the sponge. T-Mop™ frames are available with an ACME threaded end for plastic handles (QPT) or a Quick Disconnect attachment for use with SSU series stainless steel handles (QDT and QDST).
- T-shaped mop adapters with 180° swivel joint
- Easy surface cleaning in awkward corners, tight spaces and under equipment
- Works well on room floors, walls, ceilings, soft walls and equipment exteriors
- 304 Electropolished stainless-steel tube frame fits all TMop™ and Slim-T™Mop covers (QDT, QPT)
- Square acetal bar works best with the 'thick sponge' TMop™covers (QDST)
- QP, ACME threaded end for attachment to Micronova plastic handles
- QD, Quick Disconnect attachment to SSU series stainless handles
- Good resistance to cleaning solutions and disinfectants
- Autoclavable
Chemical Identifiers
| Non-sterile | |
| Chemicals | |
| 1/Pk. | |
| No |
| Autoclavable | |
| Reusable | |
| Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage |
Specifications
| 25.4 x 2.5 cm (10 x 1 in.) | |
| 10 in. | |
| 25.4 cm | |
| 2.5 cm | |
| Chemicals | |
| 1/Pk. | |
| T-Mop™ Cleanroom Mop | |
| No |
| Mop Adapter | |
| Non-sterile | |
| Autoclavable | |
| 1 in. | |
| Reusable | |
| Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage | |
| Cleaning and Sanitizing Cleanroom and Controlled Environments Surfaces | |
| Electropolished Stainless Steel (304), Acetal, Acetal |