missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ SlimLine™ Flat Head Mop Covers
GREENER_CHOICE

Catalog No. 19041773G
Change view
Click to view available options
Material:
NovaPoly, Smooth Polyester
Dimensions:
22.9 x 12.7 cm (9 x 5 in.)
35.6 x 12.7 cm (14 x 5 in.)
45.7 x 12.7 cm (18 x 5 in.)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions
19041773G NovaPoly, Smooth Polyester 22.9 x 12.7 cm (9 x 5 in.)
19041773H NovaPoly, Smooth Polyester 35.6 x 12.7 cm (14 x 5 in.)
19041773J NovaPoly, Smooth Polyester 45.7 x 12.7 cm (18 x 5 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19041773G Supplier Micronova™ Supplier No. SLSC69

Requires

QPSL OR QSSL frame with STA series handle or QDSL with SSU series handle

A series of elasticized, 100% smooth polyester slipcovers with urethane foam interiors that are ideal for fine cleaning and sanitizing all surfaces and equipment in the cleanroom.

The Micronova Slimline™ Flat Head Mop Covers fit onto the 360° swivel SlimLine™ Adapters, which can be locked at 180° for more controlled cleaning. These elasticized mop covers easily and securely attach to either the plastic or stainless steel mop frame. Available without foam interior (SMC6-14) to be used alone or over flathead mop frames for extended use.

  • Elasticized cleanroom mop covers with urethane foam interiors
  • Easy to change and fits securely on mop frame
  • Ideal for fine cleaning and sanitizing cleanroom surfaces
  • Thorough saturation for ample disinfectant dispersal
  • Foam layer fully encased in polyester
  • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
  • SMC6 -- Single ply option without foam interior
  • Fits on QPSL, plastic frame or QDSL stainless steel frame
  • Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
  • Suitable for use with strong disinfectants and repeated autoclaving
  • Launderable and reusable
  • Autoclavable

Specifications

Dimensions 22.9 x 12.7 cm (9 x 5 in.)
Product Type Mop Cover
Head Type Flat
Color White
Length (English) 9 in.
Sterility Non-sterile
Length (Metric) 22.9 cm
Autoclavable Autoclavable
Width (Metric) 12.7 cm
Width (English) 5 in.
Resistant To Chemicals
Disposable Reusable
Quantity 12/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Equipment) SlimLine Cleanroom Mop
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces
Color-coded No
Material NovaPoly, Smooth Polyester
Show More Show Less