missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Scoops

Catalog No. 19165910
Change view
Click to view available options
Capacity (Metric):
1100 mL
Autoclavable:
Autoclavable
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Autoclavable
19165910 1100 mL Autoclavable
19165912 - Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19165910 Supplier Micronova™ Supplier No. SCP01

Durable polypropylene scoop, available in sizes from 75 cc to 1100 cc. Ideal for scooping and sampling powders, granules, and pastes.

Micronova durable polypropylene scoops are available in sizes from 75 cc to 1100 cc and are ideal for scooping and sampling powders, granules, and pastes. Irradiated option available for sterile environments.

  • Individually bagged
  • Irradiated option available

Specifications

Product Type Scoop
Capacity (Metric) 1100 mL
Material Polypropylene
Autoclavable Autoclavable
Capacity (English) 37.19 oz.