missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ RollerTool™ Adapter

Catalog No. 19176160
Change view
Click to view available options
Material:
Electropolished Stainless Steel (304), Acetal
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19176160 Electropolished Stainless Steel (304), Acetal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19176160 Supplier Micronova™ Supplier No. QDRT01

Requires

RTC1112-IR or RTC612-IR and SSU series handles

This mop adapter features dual stainless steel plates that work with a choice of irradiated covers to clean upper and lower 3-inch roller bottle incubators in the cleanroom. Covers are gamma irradiated and available in a choice of three fabrics for specialized cleaning.

The Micronova RollerTool™ is a custom mop frame designed for cleaning roller bottle incubators.

A quick disconnect fitting allows the RollerTool to be used with any of the SSU series handles for extended reach eliminating the need for the operator to reach inside rack and potentially catch a garment or glove on the rolling mechanism.

Specifications

Dimensions 24.1 x 10.2 cm (9.5 x 4 in.)
Product Type Mop Adapter
Length (English) 9.5 in.
Sterility Non-sterile
Length (Metric) 24.1 cm
Autoclavable Autoclavable
Width (Metric) 10.2 cm
Width (English) 4 in.
Resistant To Strong Disinfectants, Steam Sterilization
Disposable Reusable
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
For Use With (Equipment) Any SSU Series Handle and RollerTool Cover
For Use With (Application) Cleaning and Sanitizing Rollers, Small Piping and Other Cleanroom Surfaces
Color-coded No
Material Electropolished Stainless Steel (304), Acetal
Show More Show Less