missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ SlimLine™ Buckets

Catalog No. p-4911328
Change view
Click to view available options
Color:
Blue
Red
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
191304836 Blue
191304837 Red
191304838 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 191304836 Supplier Micronova™ Supplier No. B7DB
Only null left

These rectangular, 6 gallon buckets with a 20-inch width are an ideal choice for use with flat head mops and string mops in controlled environments. Designed for stand alone use or as replacements for Micronova SlimLine™ and SlimT™ Series Carts.

Micronova SlimLine™ Polypropylene Buckets are designed to work well with Micronova BucketLiners™ and the range of W-9 Series Wringers. The color-coded buckets are available in a choice of red, yellow, blue, green and grey.

  • Rectangular polypropylene buckets
  • 20-inch width is ideal for flat mops and string mops
  • 6 gallon capacity
  • Volume graduations with gallon and liter markers
  • Color-coded with a choice of red, yellow, blue, green and grey
  • Work with BucketLiners and W-9 Series Wringers
  • Replacement buckets for SlimLine and SlimT Series Carts
  • Autoclavable

Specifications

Product Type Mop Bucket
Capacity (Metric) 22.7 L
Material Polypropylene
Autoclavable Autoclavable
Capacity (English) 6 gal.
Care Instructions Store at Ambient Temperature. To Autoclave - do not stack - invert Bucket to allow drainage.
Color Blue
Dimensions 55.9 x 30.5 x 26.7 cm (22 x 12 x 10.5 in.)
For Use With (Application) Cleaning Walls, Floors and Ceilings
For Use With (Equipment) SlimLine mop and Bucket System
Height (English) 10.5 in.
Height (Metric) 26.7 cm
Length (English) 22 in.
Length (Metric) 55.9 cm
Sterility Non-sterile
Width (English) 12 in.
Width (Metric) 30.5 cm
Show More Show Less