missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ SlimLine™ Buckets
Description
Micronova SlimLine™ Polypropylene Buckets are designed to work well with Micronova BucketLiners™ and the range of W-9 Series Wringers. The color-coded buckets are available in a choice of red, yellow, blue, green and grey.
- Rectangular polypropylene buckets
- 20-inch width is ideal for flat mops and string mops
- 6 gallon capacity
- Volume graduations with gallon and liter markers
- Color-coded with a choice of red, yellow, blue, green and grey
- Work with BucketLiners and W-9 Series Wringers
- Replacement buckets for SlimLine and SlimT Series Carts
- Autoclavable
Specifications
Specifications
| Product Type | Mop Bucket |
| Capacity (Metric) | 22.7 L |
| Material | Polypropylene |
| Autoclavable | Autoclavable |
| Capacity (English) | 6 gal. |
| Care Instructions | Store at Ambient Temperature. To Autoclave - do not stack - invert Bucket to allow drainage. |
| Color | Red |
| Dimensions | 55.9 x 30.5 x 26.7 cm (22 x 12 x 10.5 in.) |
| For Use With (Application) | Cleaning Walls, Floors and Ceilings |
| For Use With (Equipment) | SlimLine mop and Bucket System |
| Show More |