missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ PolyGen™ String Mop
GREENER_CHOICE

Catalog No. 19059163
Change view
Click to view available options
Material:
Polyester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19059163 Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19059163 Supplier Micronova™ Supplier No. PG912

Requires

MH or QDMH frame with SSU series handle

A 100% polyester, herringbone-weave string mop with no raw edges that guarantees low particulation, is absorbent enough to clean to a dry finish, and can also be used to apply disinfectants.

Economical and low-linting

The Micronova PolyGen™ String Mop is a low-linting mop with a herringbone weave and looped strands with no raw edges. The mop is absorbent enough to clean to a dry finish but can also be used to apply disinfectants that require an extended drying time. Available gamma irradiated.

  • A looped woven polyester strand mop with no exposed edges
  • Absorbent enough to clean to a dry finish
  • For use with QDMH-1 adapter or standard string mop handles
  • Available gamma irradiated for aseptic areas
  • Holds up to strong disinfectants
  • Launderable for re-use
  • Autoclavable

Specifications

Dimensions 38.1 x 20.3 cm (15 x 8 in.)
Color Code White
Product Type String Mop
Color White
Length (English) 15 in.
Sterility Non-sterile
Length (Metric) 38.1 cm
Autoclavable Autoclavable
Width (Metric) 20.3 cm
Width (English) 8 in.
Resistant To Chemicals
Disposable Reusable
Quantity 12/Cs.
Care Instructions May be laundered and reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or dryer temperature should not exceed 180°C.
Includes Herringbone Weave in its Looped Strands
For Use With (Application) Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments
Color-coded No
Material Polyester
Show More Show Less