missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ PadMop™ Irradiated Covered Sponge Mop
GREENER_CHOICE

Catalog No. 19165647
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Material:
Smooth Polyester, Urethane Foam
Dimensions:
35.6 x 12.7 cm (14 x 5 in.)
45.7 x 12.7 cm (18 x 5 in.)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions
19165647 Smooth Polyester, Urethane Foam 35.6 x 12.7 cm (14 x 5 in.)
19263634 Smooth Polyester, Urethane Foam 45.7 x 12.7 cm (18 x 5 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 missing translation for 'options'
Catalog No. 19165647 missing translation for 'mfr' Micronova™ missing translation for 'supplierNo' SLP614IR

Requires

QPSL or QSSL frame with STA series handle or QDSL with SSU series handle

This irradiated, brick style, covered sponge mop is designed to apply optimum amounts of disinfectant to cope with large surface areas, shelving, door jambs and corners in pharmaceutical production or aseptic processing areas.

The Micronova Irradiated PadMop™ is a fully padded mop head with dual cleaning surfaces and generous disinfectant dispersal. The mops are covered by a choice of either smooth, or textured polyester.

  • Irradiated, brick style sponge mop for generous disinfectant dispersal
  • Dual cleaning surfaces for railings, door jambs, corners and large surface areas
  • Available in a choice of fabrics for specialized cleaning:
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
  • Designed to fit onto the SlimLine™ QDSL and QPSL adapters
  • Holds up to strong disinfectants
  • Autoclavable

Specifications

Dimensions 35.6 x 12.7 cm (14 x 5 in.)
Product Type Mop
Color White
Length (English) 14 in.
Sterility Sterile
Length (Metric) 35.6 cm
Autoclavable Autoclavable
Width (Metric) 12.7 cm
Width (English) 5 in.
Resistant To Chemicals
Disposable Reusable
Quantity 12/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces
Color-coded No
Material Smooth Polyester, Urethane Foam
Show More Show Less