missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ NovaSpill™ Irradiated Cleanroom Spill Pillow
GREENER_CHOICE

Catalog No. 19045206
Change view
Click to view available options
Length (Metric):
71 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19045206 71 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19045206 Supplier Micronova™ Supplier No. NS628IR

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This U-shaped spill pillow is absorbent and lightweight, made with low-particulate polyester for absorbing spills in the cleanroom. Available gamma irradiated.

The Micronova NovaSpill™ Cleanroom Spill Pillow is specially designed with highly absorbent, low particulate polyester for absorbing spills in the cleanroom. The U-shaped pillow is lightweight and easy to store.

  • Convenient U-shaped spill pillow
  • 100% smooth knit polyester cover
  • Highly absorbent with low particulates
  • Compatible with common detergents and disinfectants
  • Available gamma irradiated
  • Autoclavable

Specifications

Type Contamination Control Mat
Length (English) 28 in.
Material Polyester
Color White
For Use With (Application) Spill clean-up in cleanroom and aseptic areas
Length (Metric) 71 cm
Width (Metric) 6.4 cm
Width (English) 2.5 in.