missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ NovaClean™ Floor Cleaner

Description
The Micronova NovaClean™ Floor Cleaner is an all-purpose cleanroom detergent with a fine filtration and purity that is ideal for pharmaceutical and biotech industries. NovaClean AFX (NC10-G) is an amine free formulation, particularly suited in semi conductor applications.
- Concentrated cleanroom detergent
- Effective on most surfaces, including conductive and semi conductor applications
- Ideal for pharmaceutical and biotech applications
- Will not generate a static charge and will not affect the efficiency of conductive flooring
- Yields 60-128 gallons of cleaning solution per 1 gallon container
- Free of mobile ions
- Filtered to 0.1 Microns
- Low Ionic; low in sodium and potassium
- Low non-volatile residue levels
- Biodegradable
- Free-rinsing
Specifications
Specifications
| Product Type | Floor Cleaner |
| Color-coded | No |
| Form | Clear Liquid |
| pH | 7 to 9 |
| Product Line | NovaClean |
| Scent | Unscented |
| Sterility | Non-sterile |
| Appearance | Clear |
| Autoclavable | Not Autoclavable |
| Composition | 0.1μm filtered low ionic surfactant |
| Show More |