missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Irradiated Cleanroom Wipes
Description
The Micronova Cleanroom Wipes include a range of low-linting, absorbent wipes ideal for cleaning, sanitizing and wiping applications in a variety of industries.
- Cleanroom wipes for a variety of applications
- Low-linting and absorbent properties
- Available in a range of fabrics for specialized cleaning:
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
- PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
- NovaCel — Solid polyvinyl acetate, super absorbent, removes fine particles and dander
- Available in a range of sizes
- Available gamma irradiated for aseptic environments
- Good compatibility with chemicals
- Launderable for reuse
- Autoclavable
Specifications
Specifications
| Product Type | Irradiated Cleanroom Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 22.9 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.9 cm |
| Material | Polyvinyl Acetate |
| Autoclavable | Autoclavable |
| Color | White |
| Content And Storage | Keep at ambient temperature |
| Disposable | Reusable |
| Show More |