missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ MicroSeal™ Tape

Catalog No. 191301267
Change view
Click to view available options
Width (English):
0.5 in.
1 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
191301267 1 in.
191300315 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 191301267 Supplier Micronova™ Supplier No. CSLB1W

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For plate sealing, bundling and labeling applications

  • Excellent peel/reseal properties
  • Easy tear perforations
  • Acrylic adhesive won't transfer
  • Can be written on with fiber tip and permanent markers
  • All rolls are 18 yd. (16. 5m) long

Specifications

Adhesive Type Acrylic
Coating Polyethylene
Color White
Finish Gloss
Format Tape
Material Polyethylene
Product Type Tape
Sterility Non-sterile
For Use With (Application) Aseptic gowning, Hazmat and safety gowning, Wheel taping and equipment binding
Quantity 1 Ea.
Dimensions (L x W) 18 yd. x 1 in.
Length (English) 18 yd.
Length (Metric) 16.5 m
Width (English) 1 in.
Width (Metric) 2.54 cm
Show More Show Less