missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ MicroMop™ Cleanroom String Mop

Catalog No. 19035364B
Change view
Click to view available options
Material:
NovaLite
Dimensions:
40.6 x 19.1 cm (16 x 7.5 in.)
Color:
Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions Color
19035364B NovaLite 40.6 x 19.1 cm (16 x 7.5 in.) Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19035364B Supplier Micronova™ Supplier No. CRM2

Requires

MH-1 or MHC-1, or QDMH-1 frame with SSU series handle

A series of highly effective stranded string mops with high absorbency and low particulates. Available in three materials - PVA, NovaLite or Polyester, for specialized cleaning.

The Micronova MicroMop™ Cleanroom String Mops are highly effective and absorbent, available in three fabric options and designed for use with the QDMH-1 String Mop Adapter or standard string mop handles.

  • Highly effective stranded string mops
  • High absorbency and low particulates
  • Dry, residue free cleaning results
  • Fabric options include:
    • PVA - absorbent PVA, ideal for semiconductor and microelectronic cleaning applications
    • NovaLite - absorbent chamois, excellent in medical device applications
    • NovaPoly - smooth polyester, excellent cleanroom sanitization capabilities
  • For use with QDMH-1 adapter or standard string mop handles
  • Designed for cleanroom and controlled environments

Specifications

Dimensions 40.6 x 19.1 cm (16 x 7.5 in.)
Product Type String Mop
Color Orange
Length (English) 16 in.
Sterility Non-sterile
Length (Metric) 40.6 cm
Autoclavable Autoclavable
Width (Metric) 19.1 cm
Width (English) 7.5 in.
Resistant To Chemicals
Disposable Reusable
Quantity 12/Cs.
Care Instructions Store at Ambient Temperature
For Use With (Application) Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments
Color-coded No
Material NovaLite
Show More Show Less