missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ M-Zone™ MicroDispenser™ Touch-Free Soap Dispenser
Touch-free, hand care dispensing system that offers hassle-free, wall-mount installation and a gravity-fed pump, for simple bottle replacement and efficient battery use.
$51.72
Specifications
| Product Type | Dispensing Capsule |
|---|---|
| Color-coded | Yes |
| Form | Capsules |
| Handle Type | None |
| Tip Type | Spout |
Description
Touch-free dispenser is designed for use with a choice of ICCAP Dispensing Capsules that screw onto the corresponding 500 mL replaceable bottles and snap into the well of the dispenser. When the electronic beam is broken by a hand passing under the unit, the bubble on the spout depresses to dispense either 1 or 2 mL of hand care into the palm.
- Touch-free hand care dispenser
- Wall mount with drip tray
- Hassle-free installation and bottle replacement
- Compact, gravity-fed unit, without the need for tubing
- Efficient battery use
- For use with a choice of ICCAP Dispensing Capsules:
- ICCAP-16 - Green 2 mL dispensing capsule for soaps and sanitizer
- ICCAP-17IR - Blue 1 mL dispensing capsule for sterile IPA or sanitizer
- Designed for use with the Micronova hand care 500 mL replacement bottles:
- Hy-G-Clenz - antibacterial soap, Aquahol - sterile alcohol, NovaClenz - hand sanitizer and LoNa - low sodium hand soap
Specifications
| Dispensing Capsule | |
| Capsules | |
| Spout | |
| Colorless | |
| Once the spout is attached the inverted bottle snaps into the well of the dispenser. When the electronic beam is broken by a hand passing under the unit, the bubble on the spout depresses to dispense the soap or lotion into the palm. | |
| Reusable | |
| No | |
| 8.26 cm | |
| 3.49 cm | |
| 5 x 5 x 5 | |
| 3.49 cm |
| Yes | |
| None | |
| Unscented | |
| Not Autoclavable | |
| 1.375 x 1.375 x 3.25 in. (3.49 x 3.49 x 8.26 cm) | |
| Non-filtered | |
| 3.25 in. | |
| 1.375 in. | |
| Polypropylene | |
| 1.375 in. |