missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ MegaTip™ Cleaning Swab and Covers

Catalog No. 19041805B
Change view
Click to view available options
Material:
HDPE, Electropolished Stainless Steel (304)
Smooth Polyester
Product Type:
Mop Adapter
Mop Cover
Dimensions:
12.7 x 5.1 cm (5 x 2 in.)
22.9 x 3.18 cm (9 x 1.25 in.)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Product Type Dimensions
19041805B HDPE, Electropolished Stainless Steel (304) Mop Adapter 22.9 x 3.18 cm (9 x 1.25 in.)
19041786C Smooth Polyester Mop Cover 12.7 x 5.1 cm (5 x 2 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19041805B Supplier Micronova™ Supplier No. QDMT1

This substantial cleaning swab works with the 100% polyester foam swab covers and the Universal Handle to easily clean recesses, corners, and angles between walls and ceilings.

The Micronova MegaTip™ Cleaning Swab and Covers, when used with SSU Series Universal Handles, will easily reach to clean recesses, corners, and angles between walls and ceilings and other areas where using a mop or wipe is not practical.

  • Substantial 4 x 1.5 in (10 x 4 cm) cleaning swab
  • Uniquely designed to clean recesses and corners
  • 100% smooth knit polyester swab covers
  • Stainless steel swab adapter
  • Designed for use with SSU Series Universal Handles
  • Compatible with alcohol and strong disinfectants
  • Covers available gamma irradiated for aseptic areas and equipmen

Specifications

Dimensions 22.9 x 3.18 cm (9 x 1.25 in.)
Product Type Mop Adapter
Color Gray
Length (English) 9 in.
Sterility Non-sterile
Length (Metric) 22.9 cm
Autoclavable Autoclavable
Width (Metric) 3.18 cm
Width (English) 1.25 in.
Resistant To Chemicals
Disposable Reusable
Quantity 1/Pk.
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
For Use With (Equipment) MegaTip Swab
For Use With (Application) Cleaning and Sanitizing in Tight Spaces and Corners.
Color-coded No
Material HDPE, Electropolished Stainless Steel (304)
Show More Show Less