missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ MegaTip™ Irradiated Cleaning Swab and Covers

Catalog No. 19045202
Change view
Click to view available options
Material:
Smooth Polyester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19045202 Smooth Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19045202 Supplier Micronova™ Supplier No. MT6IR

Requires

QDMT-1 and SSU series handle

This substantial cleaning swab works with the 100% polyester foam swab covers and the Universal Handle to easily clean recesses, corners, and angles between walls and ceilings.

The Micronova MegaTip™ Cleaning Swab and Covers, when used with SSU Series Universal Handles, will easily reach to clean recesses, corners, and angles between walls and ceilings and other areas where using a mop or wipe is not practical.

  • Substantial 4 x 1.5 in (10 x 4 cm) cleaning swab
  • Uniquely designed to clean recesses and corners
  • 100% smooth knit polyester swab covers
  • Stainless steel swab adapter
  • Designed for use with SSU Series Universal Handles
  • Compatible with alcohol and strong disinfectants
  • Covers available gamma irradiated for aseptic areas and equipmen

Specifications

Dimensions 12.7 x 5.1 cm (5 x 2 in.)
Product Type Mop Cover
Color White
Length (English) 5 in.
Sterility Sterile
Length (Metric) 12.7 cm
Autoclavable Not Autoclavable
Width (Metric) 5.1 cm
Width (English) 2 in.
Resistant To Chemicals
Disposable Reusable
Quantity 12/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Equipment) MegaTip Swab Cleaning Tool
For Use With (Application) Cleaning and Sanitizing in Tight Spaces and Corners.
Color-coded No
Material Smooth Polyester
Show More Show Less