missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ MegaSwat™ Adapter and Mop Covers
Description
The Micronova™ MegaSwat™ blade style mop is lightweight and features a flexible blade that is uniquely designed to glide around, under and behind heavy equipment. Use wet or dry, the mop covers are available in microfiber and either smooth or textured polyester for specialized cleaning.
- Blade style mops easily glide under and behind equipment
- Covers available in three fabric options, with or without a foam interior
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- Microfiber — 80% polyester, 20% polyamide, highly absorbent and effective wet or dry.
- Available in various lengths
- Designed for use with SSU series QD handles
- Compatible with alcohol and strong disinfectants
- Launderable for reuse
- Autoclavable
Specifications
Specifications
| Dimensions | 5.1 x 20.3 cm (2 x 8 in.) |
| Product Type | Mop Adapter |
| Length (English) | 8 in. |
| Sterility | Non-sterile |
| Length (Metric) | 20.3 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 5.1 cm |
| Width (English) | 3 in. |
| Disposable | Reusable |
| Quantity | 6/Cs. Single Bagged and Packaged |
| Show More |