missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Hand Held Scraper
Description
The Micronova Hand Held Scraper features injection-molded, polypropylene construction, without seams or cracks that might harbor bacterial growth. The scraper is autoclavable and will not scratch metal surfaces.
- Injection-molded, hand held scraper tool
- For removing residue and build up in controlled environments
- White polypropylene construction
- No seams or cracks to harbor bacterial growth
- Will not scratch metal surfaces
- Available in 8 or 10-inch lengths
- Autoclavable
Specifications
Specifications
| Product Type | Scraper Tool |
| Color | White |
| Length (English) | 8 in. |
| Sterility | Non-sterile |
| Length (Metric) | 20.3 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 7.6 cm |
| Width (English) | 3 in. |
| Resistant To | Chemicals |
| Size | 7.62 x 20.32 (3 x 8 in.) |
| Show More |