missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Floor Drain Brush and Handle
A stiff bristle, replaceable brush head and threaded plastic handle, specifically designed for cleaning floor drains. The brush head features black bristles for color coding and the handle is printed with 'For Floor Drain Use Only' to keep separate from other cleaning brushes.
Supplier: Micronova™ BRHFD36
Description
The Micronova Floor Drain Brush and Handle is specifically designed for cleaning floor drains. The black bristle Floor Drain brush features a threaded end for use with the Floor Drain Handle.
- Floor drain brush with stiff black bristles
- Handles are printed with 'For Floor Drain Use Only'
- Clear distinction from other cleaning brushes
- 4 inch (10 cm) diameter brush head
- Threaded end brush and handle for easy replacement
Chemical Identifiers
| No | |
| Without Tip | |
| Keep at ambient temperature | |
| For Cleaning Floor Drains |
| Plastic | |
| Non-sterile | |
| Reusable | |
| Chemicals |
Specifications
| Brush Handle | |
| Medium/Stiff | |
| Plastic | |
| Without Tip | |
| Keep at ambient temperature | |
| 1 in. | |
| Reusable | |
| Brush Handle | |
| 36 in. | |
| 91.4 cm | |
| 1 in. |
| Nylon | |
| No | |
| Round | |
| Non-sterile | |
| White | |
| 2.54 cm | |
| For Cleaning Floor Drains | |
| 36 in. | |
| 91.4 cm | |
| Chemicals | |
| 2.5 cm |