Learn More
Micronova™ FlexBrush™ and Covers

These S and J-shaped nylon bristle brushes feature a flexible core that allows the user to shape the brush for custom applications, making them ideal for cleaning pipe exteriors, fittings and railings. Optional covers available with a choice of fabrics to enhance sanitation.
$239.84 - $287.58
Specifications
| Product Type | Flat Head Mop Cover |
|---|---|
| Length (English) | 14.5 in. |
| Sterility | Non-sterile |
| Length (Metric) | 36.8 cm |
| Autoclavable | Autoclavable |
Description
The Micronova FlexBrush™ is available with either a stainless steel, or a zinc wire core for additional stiffness. These brushes are ideal for cleaning small parts and equipment, with optional slip-on covers for specialized cleaning. An optional plastic grip handle attaches to threaded handles for extended reach.
- Flexible S and J-shaped wire brushes with nylon bristles
- Ideal for cleaning pipe exteriors, fittings and railing
- Available stainless steel or zinc wire core
- Zinc core provides additional stiffness
- Brushes can be shaped for custom applications
- 2.25-inch diameter bristles, 9-inch brush heads
- Available in a choice of fabrics for enhance sanitation
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
- Plastic grip may be attached to threaded handles
- Gamma irradiated covers available for aseptic areas
- Made with FDA compliant materials
- Covers are autoclavable
Specifications
| Flat Head Mop Cover | |
| Non-sterile | |
| Autoclavable | |
| Item may be laundered and reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
| Cleaning and Sanitization of Overhead Piping, Railings and Cleanroom Fixtures |
| 14.5 in. | |
| 36.8 cm | |
| Reusable | |
| FlexBrush | |
| No |