missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated FlexBrush™ and Covers
GREENER_CHOICE

Catalog No. 191304800
Change view
Click to view available options
Material:
NovaPoly, Smooth Polyester, Urethane Foam, Polyester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
191304800 NovaPoly, Smooth Polyester, Urethane Foam, Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 191304800 Supplier Micronova™ Supplier No. FBC611IR

These S and J-shaped nylon bristle brushes feature a flexible core that allows the user to shape the brush for custom applications, making them ideal for cleaning pipe exteriors, fittings and railings. Optional covers available with a choice of fabrics to enhance sanitation.

The Micronova FlexBrush™ is available with either a stainless steel, or a zinc wire core for additional stiffness. These brushes are ideal for cleaning small parts and equipment, with optional slip-on covers for specialized cleaning. An optional plastic grip handle attaches to threaded handles for extended reach.

  • Flexible S and J-shaped wire brushes with nylon bristles
  • Ideal for cleaning pipe exteriors, fittings and railing
  • Available stainless steel or zinc wire core
    • Zinc core provides additional stiffness
  • Brushes can be shaped for custom applications
  • 2.25-inch diameter bristles, 9-inch brush heads
  • Available in a choice of fabrics for enhance sanitation
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
  • Plastic grip may be attached to threaded handles
  • Gamma irradiated covers available for aseptic areas
  • Made with FDA compliant materials
  • Covers are autoclavable

Specifications

Product Type Mop Cover
Color White
Length (English) 14.5 in.
Sterility Sterile
Length (Metric) 36.8 cm
Autoclavable Autoclavable
Disposable Reusable
Care Instructions Laundry instructions -- Item may be laundered and reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180 degree C.
For Use With (Equipment) FlexBrush
For Use With (Application) Cleaning and Sanitization of Overhead Piping, Railings and Cleanroom Fixtures
Color-coded No
Material NovaPoly, Smooth Polyester, Urethane Foam, Polyester
Show More Show Less