missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Econo CurtainCleaner™ Tool and Covers

Catalog No. p-4717677
Change view
Click to view available options
Product Type:
Mop Cover
Quick Disconnect Adapter
Material:
Electropolished Stainless Steel (304), Acetal, Acetal
Microfiber, Polyester Foam Inner
Smooth Knit Polyester, Polyester, Polyester
Textured Polyester, Polyester, Polyester
Dimensions:
35.6 x 19.1 cm (14 x 7.5 in.)
35.6 x 5.1 cm (14 x 2 in.)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Material Dimensions
19436110 Quick Disconnect Adapter Electropolished Stainless Steel (304), Acetal, Acetal 35.6 x 19.1 cm (14 x 7.5 in.)
19436117 Mop Cover Microfiber, Polyester Foam Inner 35.6 x 5.1 cm (14 x 2 in.)
19436114 Mop Cover Smooth Knit Polyester, Polyester, Polyester 35.6 x 5.1 cm (14 x 2 in.)
19436111 Mop Cover Textured Polyester, Polyester, Polyester 35.6 x 5.1 cm (14 x 2 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19436110 Supplier Micronova™ Supplier No. QDECC14
Only null left

This stainless steel, curtain cleaning adapter works with a choice of slipcovers to provide a simple method to sanitize cleanroom strip curtains by clamping the top of the strip and sliding down, effectively cleaning both sides at once. The adapter connects to any of the SSU series handles.

Allows the operator to clean vinyl strip curtains, both sides at the same time, in cleanrooms and support areas. Micronova™ Econo CurtainCleaner™ grips the curtain at its uppermost connection to clean both sides of the curtain.

The Micronova Econo CurtainCleaner™ Tool features dual 14-inch bar clamps that grip the curtain at its uppermost connection, and slides down to apply, or squeegee the cleaning agent on both sides of the curtain at once. The covers are available in either smooth or textured polyester, with a layer of foam that holds disinfectant and facilitates wringing.

  • Simple clamp tool for cleaning vinyl strip curtains
  • Electropolished stainless steel adapter with dual 14-inch bar clamps
  • Cleans both sides of strip curtain at the same time
  • Covers available in a choice of fabrics for specialized cleaning:
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
  • Designed for clean and controlled environments
  • Adapter connects to SSU series handles for extended reach
  • Gamma Irradiated covers available for aseptic areas
  • Holds up to alcohol and strong disinfectants
  • Launderable for re-use
  • Autoclavable

Specifications

Dimensions 35.6 x 19.1 cm (14 x 7.5 in.)
Product Type Quick Disconnect Adapter
Length (English) 14 in.
Sterility Non-sterile
Length (Metric) 35.6 cm
Autoclavable Autoclavable
Width (Metric) 19.1 cm
Width (English) 7.5 in.
Resistant To Chemicals
Disposable Reusable
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
For Use With (Equipment) SSU Series Handles
For Use With (Application) Cleaning and Sanitization Cleanroom Strip Curtains
Color-coded No
Material Electropolished Stainless Steel (304), Acetal, Acetal
Show More Show Less