missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Isolator Tool and Irradiated Covers
GREENER_CHOICE

Catalog No. 19263608
Change view
Click to view available options
Material:
Acetal
Elastic
Polyester
Smooth Polyester
Stainless Steel (304)
Product Type:
Adapter, ACME Threaded Handle Attachment
Extendible Handle, Quick Disconnect Attachment
Mop Cover
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Product Type
19263608 Polyester Mop Cover
19435082 Acetal Adapter, ACME Threaded Handle Attachment
191600112 Elastic Mop Cover
19166385 Smooth Polyester Mop Cover
191600115 Stainless Steel (304) Extendible Handle, Quick Disconnect Attachment
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19263608 Supplier Micronova™ Supplier No. ITC119NSIR
Only null left

The irradiated angled head adapter with a 360° swivel works with a range of irradiated mop covers to efficiently clean and disinfect isolators, hoods, RABS and small equipment in clean and aseptic environments.

Help to simplify cleaning in compliance with USP 797

The Micronova Irradiated Isolator Tool is designed for use with the SSU Series Universal Handles or STA Series threaded handles to fit through small passes and allow extended reach. The mop covers are available in a range of fabrics with optional foam layer to hold disinfectant and facilitate wringing.

  • Irradiated plastic isolator tool with choice of irradiated covers
  • Ergonomic cleaning for isolators, hoods, RABS and other small equipment
  • Modular and extendable handles fit through small passes and expand reach
  • 360° swivel, angled head adapter for easy application of cleaning agent
  • Gamma irradiated for use in aseptic environments
  • Covers available in a variety of fabrics for specialized cleaning
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
  • Compatible with alcohol, strong disinfectants and steam sterilization
  • Launderable for reuse
  • Autoclavable

Specifications

Product Type Mop Cover
Color White
Length (English) 9 in.
Sterility Sterile
Length (Metric) 22.9 cm
Autoclavable Autoclavable
Width (Metric) 5.1 cm
Width (English) 2 in.
Resistant To Chemicals
Disposable Reusable
Quantity 50/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
Includes One 9 in. W isolator tool adapter, 50 slip covers and one 12 in. L stainless steel handle
For Use With (Equipment) QDIT and QPIT Series Cleanroom Mop Adapters
For Use With (Application) Cleaning and Sanitization of BSC, Hoods, Isolators, and Other Equipment.
Certifications/Compliance ISO 9001
Color-coded No
Material Polyester
Show More Show Less