missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Stainless Steel Compact Cart and Bucket System

Catalog No. 19121973
Change view
Click to view available options
Dimensions:
21 x 12.75 x 17 in.
21 x 25.5 x 17 in.
21 x 38.5 x 17 in.
Product Type:
Double Bucket Cart
Triple Bucket Cart
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions Product Type
19121973 21 x 12.75 x 17 in. -
19121975 21 x 25.5 x 17 in. Double Bucket Cart
19121976 21 x 38.5 x 17 in. Triple Bucket Cart
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19121973 Supplier Micronova™ Supplier No. C91

A compact and highly maneuverable stainless steel cart system with 360° rotation Prevenz Antimicrobial Wheels and smooth, molded stainless steel buckets. Available in single, double and triple bucket configurations.

The Micronova Stainless Steel Compact Cart Systems feature electropolished 304 stainless steel carts, available in single, double and triple bucket configurations. The included stainless steel buckets are molded with no ridges or seams to harbor bacteria.

  • Compact and highly maneuverable cart system
  • Electropolished 304 stainless steel cart and buckets
  • Prevenz Antimicrobial Wheels with 360° rotation
  • Available in single, double and triple bucket configurations
  • Durable bacteria-resistant construction
  • Rectangular buckets accept 18 inch wide mops
  • Compatible with MegaWringer and Slim-T Wringer
  • Autoclavable

Specifications

Material Stainless Steel (304), Electropolished, Polyketone
Autoclavable Autoclavable
Dimensions 21 x 12.75 x 17 in.