Learn More
Micronova™ Adjustable Angle Adapters
These stainless steel, adjustable angle adapters feature a Delrin™ plastic hinge used to create an adjustable angled shape between a handle and mop adapter to comfortably clean above and below fixtures, as well as, inside isolators and containment hoods.
Supplier: Micronova™ QDAH13
Requires : SSU, STAEH, STAH series of handles and Micronova mop adapters and specialty tools
Description
The Micronova Adjustable Angle Adapters are collapsible handles that are designed to deal with the specific space limitations of isolators and containment hoods. The unique design allows the operator to fit the collapsed handle into the pass-through and, once inside, extend the hinge to reach all surfaces within. The adapter can also connect to a Universal Handle to effectively and comfortably reach over, under and around obstacles in the cleanroom or controlled environment.
- Stainless steel adjustable angle handle adapter
- Delrin™ plastic hinge can fold onto itself or be set to a fixed angle
- Corrosion-resistant, 304 electropolished stainless steel
- Designed to more easily reach to clean inside isolators and containment hoods
- Option to connect additional sections for multiple angles
- Quick Disconnect feature attaches to mop adapters and handles
- Connects to Micronova QD Mop Adapters and QD Handles
- Available in 8, 13 and 19-inch sizes
- Autoclavable
Chemical Identifiers
| Mop Handle | |
| Autoclavable | |
| 1.5 in. | |
| Reusable | |
| Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage | |
| No |
| Non-sterile | |
| 3.8 cm | |
| Chemicals | |
| 1/Pk. | |
| Cleaning and Sanitizing Cleanroom and Controlled Environments | |
| Electropolished Stainless Steel (304), Polyethylene, Polyethylene |
Specifications
| 33 x 3.8 cm (13 x 1.5 in.) | |
| 13 in. | |
| 33 cm | |
| 3.8 cm | |
| Chemicals | |
| 1/Pk. | |
| Isolators and Containment Hoods | |
| No |
| Mop Handle | |
| Non-sterile | |
| Autoclavable | |
| 1.5 in. | |
| Reusable | |
| Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage | |
| Cleaning and Sanitizing Cleanroom and Controlled Environments | |
| Electropolished Stainless Steel (304), Polyethylene, Polyethylene |