missing translation for 'onlineSavingsMsg'
Learn More

Carson™ MicroMini™ 20X LED and UV Lighted Pocket Microscope

Catalog No. S38807
Encompass
Change view
Click to view available options
Model:
MM-280B (Color: Blue)
MM-280G (Color: Green)
MM-280O (Color: Orange)
Dimensions (L x W x H):
3.81 x 2.24 x 4.064 cm
4.06 x 4.06 x 2.2 cm
Includes:
Keychain
UV Light and 3 G12 Batteries
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Dimensions (L x W x H) Includes
S38807 MM-280O (Color: Orange) 3.81 x 2.24 x 4.064 cm UV Light and 3 G12 Batteries
S38805 MM-280B (Color: Blue) 4.06 x 4.06 x 2.2 cm Keychain
S38806 MM-280G (Color: Green) 4.06 x 4.06 x 2.2 cm Keychain
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S38807 Supplier Carson™ Supplier No. MM280O

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

UV Light and 3 G12 Batteries

LED Lighted pocket microscope used to explore things up close.

  • Compact, portable, easy to use 20x, LED Lighted Pocket Microscope
  • Conviniently small, can fit in palm of hand
  • Attached keychain aids in clipping on to hand bag, backpack
  • Used to view fabric, flowers, foliage, printing pixels
  • Included UV light enables to view hidden objects in currency
  •  

Warranty

Limited Lifetime

Specifications

Product Type Pocket Microscope
Model MM-280O (Color: Orange)
Includes UV Light and 3 G12 Batteries
Magnification Power 20X
For Use With (Application) Explore things up close
Weight (English) 0.3 lb.
Weight (Metric) 8.505 g
Dimensions (L x W x H) 3.81 x 2.24 x 4.064 cm